Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Sweatshirt
MASCOT 50572 REGENSBURG HOODIE DANTH/BLACK 4XL
MASCOT 50572 REGENSBURG HOODIE DANTH/BLACK 4XL
Hoodie Regensburg dark anthracite/black
References
mascot:
50572-963-1809-4XL
rubix:
378A8680
ean:
5711074269785
Technical specifications
Colour
grey
Size
4xl
Main material
cotton
See all Specifications
Product details
Technical specifications
Product details : MASCOT 50572 REGENSBURG HOODIE DANTH/BLACK 4XL
Modern narrow and close ft with great freedom of movement. Hood with lining. Front pockets. Ribbed waist and cuffs. Good space for placement of company logo.
Technical specifications
Attributes
Colour
grey
Size
4xl
Main material
cotton
Grammage
340
g/m²
Secondary colour
black
Material
60% cotton/40% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
74.68
excl. VAT
/
Each
£
89.62
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 17384 ADVANCED HOODIE W/ZIPPER BLACK 4XL
MASCOT 51591 LAVIT SWEATSHIRT W/ZIPPER GREY FLK 3XL
ORN 1255 SEAGULL 100% COTTON SWEATSHIRT NAVY L
ORN 1282 MACAW ZIPPED HOODIE NAVY L
MASCOT 20484 CROSSOVER SWEATSHIRT DEEP BLACK XS
ORN 1250 KITE SWEATSHIRT BLACK XL
MASCOT 00784 CARIBIEN SWEATSHIRT BLACK XS
ORN 1285 CRANE FUR-LINED HOODIE BLACK L
MASCOT 51590 GIMONT HOODIE W/ZIPPER RED 3XL
MASCOT 00785 TRINIDAD POLO SWEATSHIRT NAVY S
MASCOT 51591 LAVIT SWEATSHIRT W/ZIPPER WHITE 2XL
MASCOT 18484 ACCELERATE SWEATSHIRT W/ZIPPER DANTH/BLACK 2XL
REGATTA TRF685 038 PRO 1/4 ZIP SWEATSHIRT SEAL GREY XL
MASCOT 22503 CUSTOMIZED FLEECE JUMPER W/ZIP BORDEAUX 4XL
REGATTA TRF684 800 PRO OVERHEAD HOODIE BLACK 2XL