MASCOT 50572 REGENSBURG HOODIE ROYAL/DNAVY 3XL
Hoodie Regensburg royal/dark navy
See technical informationReferences
Mascot:50572-963-11010-3XL
Rubix:378A8671
EAN:5711074270125

Product details : MASCOT 50572 REGENSBURG HOODIE ROYAL/DNAVY 3XL
Modern narrow and close ft with great freedom of movement. Hood with lining. Front pockets. Ribbed waist and cuffs. Good space for placement of company logo.
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Size | 3xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 340 g/m² |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 75.59 excl. VAT
/ Each
£ 90.71 incl. VAT
- Usually arrives within 14 working days
