Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Sweatshirt
MASCOT 50566 WIESBADEN HOODIE W/ZIPPER DANTH/BLACK XS
MASCOT 50566 WIESBADEN HOODIE W/ZIPPER DANTH/BLACK XS
Hoodie Wiesbaden dark anthracite/black
References
mascot:
50566-963-1809-XS
rubix:
378A9089
ean:
5711074268641
Technical specifications
Colour
grey
Size
xs
Main material
cotton
See all Specifications
Product details
Technical specifications
Product details : MASCOT 50566 WIESBADEN HOODIE W/ZIPPER DANTH/BLACK XS
Modern narrow and close ft with great freedom of movement. Hood with lining. Zip right through. Front pockets. Ribbed waist and cuffs. Good space for placement of company logo.
Technical specifications
Attributes
Colour
grey
Size
xs
Main material
cotton
Grammage
340
g/m²
Secondary colour
black
Material
60% cotton/40% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.90
excl. VAT
/
Each
£
74.28
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 51580 CARVIN SWEATSHIRT BLACK 4XL
ORN 1255 SEAGULL 100% COTTON SWEATSHIRT BLACK 2XL
MASCOT 00784 CARIBIEN SWEATSHIRT WHITE 4XL
MASCOT 51591 LAVIT SWEATSHIRT W/ZIPPER ROYAL L
ORN 1280 OWL HOODIE GRAPHITE XS
MASCOT 20284 CROSSOVER SWEATSHIRT DNAVY 4XL
REGATTA TRF686 038 PRO CREW NECK SWEATSHIRT SEAL GREY 3XL
MASCOT 18105 ACCELERATE KNITTED JUMPER W/ZIP DNAVY XS
ORN 1290 SILVERSWIFT SWEATSHIRT BOTTLE BLACK L
MASCOT 50611 NANTES 1/2 ZIP SWEATSHIRT AZURE BLUE XL
MASCOT 51591 LAVIT SWEATSHIRT W/ZIPPER RED M
ORN 1288 AVOCET QUARTER ZIP SWEATSHIRT BLACK PURPLE 5XL
MASCOT 50611 NANTES 1/2 ZIP SWEATSHIRT DNAVY 4XL
HELLYHAN 79264_930-XL LOGO HOODIE LIGHT GREY MELANGE XL
ORN 1288 AVOCET QUARTER ZIP SWEATSHIRT NAVY RED 4XL