Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Sweatshirt
ORN 1280 OWL HOODIE GRAPHITE XS
ORN 1280 OWL HOODIE GRAPHITE XS
ORN 1280 OWL HOODIE
References
orn:
1280-GPT-XS
rubix:
219A4520
ean:
5055748795539
Technical specifications
Colour
grey
Size
xs
Main material
cotton
See all Specifications
Product details
Technical specifications
Product details : ORN 1280 OWL HOODIE GRAPHITE XS
Technical specifications
Attributes
Colour
grey
Size
xs
Main material
cotton
Grammage
320
g/m²
Material
80% cotton / 20% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.06
excl. VAT
/
Each
£
18.07
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
ORN 1240 CRANE QUARTER ZIP SWEATSHIRT CHARCOAL MELANGE BLACK 3XL
ORN 1250 KITE SWEATSHIRT NAVY 6XL
ORN 1255 SEAGULL 100% COTTON SWEATSHIRT NAVY M
ORN 1250 KITE SWEATSHIRT ORANGE M
ORN 1250 KITE SWEATSHIRT GRAPHITE M
MASCOT 51580 CARVIN SWEATSHIRT GREY FLK 3XL
REGATTA TRF686 800 PRO CREW NECK SWEATSHIRT BLACK L
MASCOT 50570 WITTEN SWEATSHIRT ROYAL/DNAVY XL
HELLYHAN 79217_990-2XL WOMENS MANCHESTER ZIP HOODIE BLACK 2XL
ORN 1240 CRANE QUARTER ZIP SWEATSHIRT CHARCOAL MELANGE BLACK M
MASCOT 20484 CROSSOVER SWEATSHIRT DEEP BLACK 5XL
MASCOT 50570 WITTEN SWEATSHIRT WHITE/DANTH L
MASCOT 50353 CHANIA SWEATSHIRT W/ZIPPER BLACK 3XL
MASCOT 50611 NANTES 1/2 ZIP SWEATSHIRT GRASS GREEN 2XL
MASCOT 51591 LAVIT SWEATSHIRT W/ZIPPER GREEN L