MASCOT 50566 WIESBADEN HOODIE W/ZIPPER RED/BLACK XS
Hoodie Wiesbaden red/black
See technical informationReferences
Mascot:50566-963-0209-XS
Rubix:378A9052
EAN:5711074269365

Product details : MASCOT 50566 WIESBADEN HOODIE W/ZIPPER RED/BLACK XS
Modern narrow and close ft with great freedom of movement. Hood with lining. Zip right through. Front pockets. Ribbed waist and cuffs. Good space for placement of company logo.
Technical specifications
Attributes
| Colour | red |
|---|---|
| Size | xs |
| Main material | cotton |
| Secondary colour | black |
| Grammage | 340 g/m² |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 65.64 excl. VAT
/ Each
£ 78.77 incl. VAT
- Usually arrives within 14 working days
