PORTWEST DX472 ZIPPED HOODIE METAL GREY XL
PORTWEST DX472MG ZIPPED HOODIE METAL GREY LARGE
See technical informationReferences
Portwest:DX472MGRXL
Rubix:291A6414
EAN:5036108327126

Product details : PORTWEST DX472 ZIPPED HOODIE METAL GREY XL
The DX4 Hoodie with zipper is innovative and technical, with a double-faced fabric that provides light warmth and unrestricted movement. Two chest pockets with zippers and side pockets provide ample secure storage. The full front zipper features a rubber pull for easy grip, and the adjustable hood ensures a snug fit. A contemporary option for the modern worker.
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | xl |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 47.92 excl. VAT
/ Each
£ 57.50 incl. VAT
- Usually arrives within 14 working days