MASCOT 50566 WIESBADEN HOODIE W/ZIPPER RED/BLACK M


Hoodie Wiesbaden red/black

References
mascot:50566-963-0209-M
rubix:378A9049
ean:5711074269280
Hooded sweatshirt Wiesbaden 50566-963-0209 / M
brand logo
Technical specifications
Colourred
Sizem
Main materialcotton
See all Specifications

Product details : MASCOT 50566 WIESBADEN HOODIE W/ZIPPER RED/BLACK M


Modern narrow and close ft with great freedom of movement. Hood with lining. Zip right through. Front pockets. Ribbed waist and cuffs. Good space for placement of company logo.

Technical specifications


Attributes
Colourred
Sizem
Main materialcotton
Grammage340 g/m²
Secondary colourblack
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 61.90 excl. VAT
/ Each
£ 74.28 incl. VAT
  • Usually arrives within 14 working days