MASCOT 50566 WIESBADEN HOODIE W/ZIPPER RED/BLACK 2XL


Hoodie Wiesbaden red/black

References
mascot:50566-963-0209-2XL
rubix:378A9045
ean:5711074269204
Hooded sweatshirt Wiesbaden 50566-963-0209 / 2XL
brand logo
Technical specifications
Colourred
Size2xl
Main materialcotton
See all Specifications

Product details : MASCOT 50566 WIESBADEN HOODIE W/ZIPPER RED/BLACK 2XL


Modern narrow and close ft with great freedom of movement. Hood with lining. Zip right through. Front pockets. Ribbed waist and cuffs. Good space for placement of company logo.

Technical specifications


Attributes
Colourred
Size2xl
Main materialcotton
Grammage340 g/m²
Secondary colourblack
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 61.90 excl. VAT
/ Each
£ 74.28 incl. VAT
  • Usually arrives within 14 working days