ORN 1278 SILVERSWIFT QUARTER ZIP SWEATSHIRT BLACK GRAPHITE 5XL
ORN 1278 SILVERSWIFT QUARTER ZIP SWEATSHIRT BLACK GRAPHITE
See technical informationReferences
Orn:1278.BKGR.5XL
Rubix:354A5452
EAN:5055748792668

Product details : ORN 1278 SILVERSWIFT QUARTER ZIP SWEATSHIRT BLACK GRAPHITE 5XL
Our new Silverswift quarter zip sweatshirt is perfectly suited to improving your company identity or making employees look and feel great.
Strengths
• High quality, premium weight, quarter zip sweatshirt
• Elasticated cuffs and waistband
• Brushed fleece inner for superior comfort
• Half moon yoke at neck
• Contrasting side panels
• Matching contrasting quarter zip and trim on collar
• Triple stitched on all main seams for ultimate strength
• Matching poloshirt, softshell and trousers are available
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 5xl |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 320 g/m² |
| Material | 65% polyester 35% cotton |
Show UNSPSC/ECL@SS
£ 18.57 excl. VAT
/ Each
£ 22.28 incl. VAT
- Usually arrives within 14 working days
