MASCOT 50566 WIESBADEN HOODIE W/ZIPPER ROYAL/DNAVY M


Hoodie Wiesbaden royal/dark navy

References
mascot:50566-963-11010-M
rubix:378A9078
ean:5711074268924
Hooded sweatshirt Wiesbaden 50566-963-11010 / M
brand logo
Technical specifications
Colourblue
Sizem
Main materialcotton
See all Specifications

Product details : MASCOT 50566 WIESBADEN HOODIE W/ZIPPER ROYAL/DNAVY M


Modern narrow and close ft with great freedom of movement. Hood with lining. Zip right through. Front pockets. Ribbed waist and cuffs. Good space for placement of company logo.

Technical specifications


Attributes
Colourblue
Sizem
Main materialcotton
Grammage340 g/m²
Secondary colournavy
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 61.90 excl. VAT
/ Each
£ 74.28 incl. VAT
  • Usually arrives within 14 working days