Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Sweatshirt
MASCOT 50204 TUCSON SWEATSHIRT DANTH 3XL
MASCOT 50204 TUCSON SWEATSHIRT DANTH 3XL
Sweatshirt Tucson dark anthracite
References
mascot:
50204-830-18-3XL
rubix:
379A7608
ean:
5707209830289
Technical specifications
Colour
grey
Size
3xl
Main material
cotton
See all Specifications
Product details
Technical specifications
Product details : MASCOT 50204 TUCSON SWEATSHIRT DANTH 3XL
Brushed inside making it warm and soft to wear. Modern narrow and close ft with great freedom of movement. Rib at neck, waist and arms. Extra padding over the seam at the neck so the seam does not cause irritation.
Technical specifications
Attributes
Logistic Weight
700
g
Colour
grey
Size
3xl
Main material
cotton
Grammage
340
g/m²
Material
60% cotton/40% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.18
excl. VAT
/
Each
£
54.22
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
ORN 1250 KITE SWEATSHIRT NAVY 5XL
MASCOT 18581 CROSSOVER T-SHIRT LONG SLEEVE DNAVY 3XL
MASCOT 51591 LAVIT SWEATSHIRT W/ZIPPER GREEN M
ORN 1200R KESTREL EARTHPRO GRS SWEATSHIRT BLACK 2XL
REGATTA TRF686 42D PRO CREW NECK SWEATSHIRT CLASSIC RED XS
HELLYHAN 79263_590-L LOGO SWEATSHIRT NAVY MELANGE L
ORN 1283 FIREBACK QUARTER ZIP SWEATSHIRT BLACK ROYAL XS
MASCOT 00785 TRINIDAD POLO SWEATSHIRT DNAVY XL
ORN 1250 KITE SWEATSHIRT BLACK XS
MASCOT 50566 WIESBADEN HOODIE W/ZIPPER RED/BLACK 4XL
HELLYHAN 79217_990-XS WOMENS MANCHESTER ZIP HOODIE BLACK XS
REGATTA TRF685 038 PRO 1/4 ZIP SWEATSHIRT SEAL GREY S
MASCOT 50353 CHANIA SWEATSHIRT W/ZIPPER BLACK M
ORN 1250 KITE SWEATSHIRT REFLEX BLUE 5XL
ORN 1290 SILVERSWIFT SWEATSHIRT NAVY RED L