MASCOT 50566 WIESBADEN HOODIE W/ZIPPER WHITE/DANTH XS


Hoodie Wiesbaden white/dark anthracite

References
mascot:50566-963-0618-XS
rubix:378A9068
ean:5711074268825
Hooded sweatshirt Wiesbaden 50566-963-0618 / XS
brand logo
Technical specifications
Colourwhite
Sizexs
Main materialcotton
See all Specifications

Product details : MASCOT 50566 WIESBADEN HOODIE W/ZIPPER WHITE/DANTH XS


Modern narrow and close ft with great freedom of movement. Hood with lining. Zip right through. Front pockets. Ribbed waist and cuffs. Good space for placement of company logo.

Technical specifications


Attributes
Colourwhite
Sizexs
Main materialcotton
Grammage340 g/m²
Secondary colourgrey
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 61.90 excl. VAT
/ Each
£ 74.28 incl. VAT
  • Usually arrives within 14 working days