Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Sweatshirt
MASCOT 00784 CARIBIEN SWEATSHIRT ANTH 4XL
MASCOT 00784 CARIBIEN SWEATSHIRT ANTH 4XL
Sweatshirt Caribien anthracite
References
mascot:
00784-280-888-4XL
rubix:
379A7356
ean:
5707209153593
Technical specifications
Colour
grey
Size
4xl
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00784 CARIBIEN SWEATSHIRT ANTH 4XL
Combed cotton absorbs moister and in extra comfortable against the skin. Rib at neck, waist and arms. Extra padding over the seam at the neck so the seam does not cause irritation. Good space for placement of company logo.
Technical specifications
Attributes
Logistic Weight
650
g
Colour
grey
Size
4xl
Main material
polyester
Grammage
310
g/m²
Material
60% cotton/40% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.33
excl. VAT
/
Each
£
43.60
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 00784 CARIBIEN SWEATSHIRT BLACK 5XL
ORN 1288 AVOCET QUARTER ZIP SWEATSHIRT BLACK GRAPHITE 3XL
ORN 1270 GROUSE QUARTER ZIP SWEATSHIRT NAVY M
MASCOT 20384 CROSSOVER SWEATSHIRT NUT BROWN 5XL
ORN 1288 AVOCET QUARTER ZIP SWEATSHIRT BLACK ROYAL L
REGATTA TRF684 038 PRO OVERHEAD HOODIE SEAL GREY XS
MASCOT 51580 CARVIN SWEATSHIRT BRIGHT ORG 3XL
REGATTA TRF685 6D0 PRO 1/4 ZIP SWEATSHIRT DARK GREEN 2XL
ORN 1250 KITE SWEATSHIRT BOTTLE 2XL
ORN 1285 CRANE FUR-LINED HOODIE NAVY 5XL
MASCOT 51580 CARVIN SWEATSHIRT DNAVY S
MASCOT 51590 GIMONT HOODIE W/ZIPPER PETROLEUM XL
ORN 1285 CRANE FUR-LINED HOODIE GRAPHITE 2XL
ORN 1250 KITE SWEATSHIRT REFLEX BLUE 4XL
ORN 1283 FIREBACK QUARTER ZIP SWEATSHIRT BLACK GRAPHITE 2XL