MASCOT 50566 WIESBADEN HOODIE W/ZIPPER WHITE/DANTH 2XL


Hoodie Wiesbaden white/dark anthracite

References
mascot:50566-963-0618-2XL
rubix:378A9061
ean:5711074268665
Hooded sweatshirt Wiesbaden 50566-963-0618 / 2XL
brand logo
Technical specifications
Colourwhite
Size2xl
Main materialcotton
See all Specifications

Product details : MASCOT 50566 WIESBADEN HOODIE W/ZIPPER WHITE/DANTH 2XL


Modern narrow and close ft with great freedom of movement. Hood with lining. Zip right through. Front pockets. Ribbed waist and cuffs. Good space for placement of company logo.

Technical specifications


Attributes
Colourwhite
Size2xl
Main materialcotton
Grammage340 g/m²
Secondary colourgrey
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 61.90 excl. VAT
/ Each
£ 74.28 incl. VAT
  • Usually arrives within 14 working days