MASCOT 50570 WITTEN SWEATSHIRT GREEN/BLACK 3XL


Sweatshirt Witten green/black

References
mascot:50570-962-0309-3XL
rubix:379A7853
ean:5711074227471
Sweatshirt Witten 50570-962-0309 / 3XL
brand logo
Technical specifications
Colourgreen
Size3xl
Main materialcotton
See all Specifications

Product details : MASCOT 50570 WITTEN SWEATSHIRT GREEN/BLACK 3XL


Modern narrow and close ft with great freedom of movement. Brushed inside making it warm and soft to wear. Rib at neck, waist and arms. Extra padding over the seam at the neck so the seam does not cause irritation. Good space for placement of company logo.

Technical specifications


Attributes
Colourgreen
Size3xl
Main materialcotton
Grammage310 g/m²
Secondary colourblack
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 51.08 excl. VAT
/ Each
£ 61.30 incl. VAT
  • Usually arrives within 14 working days