References
Portwest:B305-L
Rubix:209A9197
EAN:5036108192410



Documents
Product details : PORTWEST B305 HV ZIPPED HOODIE YELLOW L
Strengths
•Knitted fabric with brushed backing
Reflective tape for increased visibility
Side access pockets
Front zip opening for easy access
Hood for added protection against the elements
Adjustable cord and toggle for a secure fit
Designed with a comfort fit
Reflective tape for increased visibility
Side access pockets
Front zip opening for easy access
Hood for added protection against the elements
Adjustable cord and toggle for a secure fit
Designed with a comfort fit
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | l |
| Main material | polyester |
| Secondary colour | no secondary color |
| Class EN20471 | 3 |
| Material | 65% polyester;35% cotton |
Show UNSPSC/ECL@SS
£ 26.96 excl. VAT
/ Each
£ 32.35 incl. VAT
- In stock: Next day delivery