LEO SSL03 HOLLICOMBE WOMENS ZIPPED SWEATSHIRT YELLOW
Colour | Yellow |
---|---|
Size | 2XL |
Main material | Cotton/Polyester |
Colour | Yellow |
---|---|
Size | 2XL |
Main material | Cotton/Polyester |
Class EN20471 | 2 |
Material | EcoViz® PC 50% recycled polyester, 50% cotton |
Delivery usually within ( 2 ) days