Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Greasing methods and systems
(491)
See Mechanical lubrication technology
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical lubrication technology
Greasing methods and systems
Lubricators
Lubricators - Accessory / spare part
PERMA 101390 TUBE CONNECTOR G1/4 FEMALE FOR 8MM
PERMA 101390 TUBE CONNECTOR G1/4 FEMALE FOR 8MM
HOSE CONNECTION
References
perma:
101390
rubix:
240A2935
ean:
4061201007775
Technical specifications
Type
Hose connection
See all Specifications
Product details
Technical specifications
Product details : PERMA 101390 TUBE CONNECTOR G1/4 FEMALE FOR 8MM
PERMA hose connection f. Perma G1/4i f. hose diam. 8 mm alu/plastic
perma hose closure inner threaded
Technical specifications
Attributes
Logistic Weight
9
g
Type
Hose connection
Material
Aluminium/plastic
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.60
excl. VAT
/
Each
£
4.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PERMA 109845 1/4 UNF MALE TO G 1/4 FEMALE REDUCERS
SKF SYS24 FLX TUBE5 MTR LAPT 5000
PERMA TUBE CONNECTOR G1/4 PERMA-101496
SKF 504-201K ELBOW PIPE MS 4M 8X1,0K
SKF 112- 35127-2 TUBE PA 6 X 1.5 BLACK X 50 METRES
PERMA 109686 MOUNTING BRACKET
PERMA BL413110 104832
PERMA PRO MP6 SYSTEM 106919
SKF ACCELEROMETER CMSS2100
SKF 853-540-010 THREADED SLEEVE F.HOSE STUD D6
PERMA 101502 TUBE CONNECTER
PERMA PROLINEUNIT 106934
PERMA HIGH TEMP BRUSH 101404
SKF 600-26876-2 ELEMENT FOR LUBRICATION SYSTEM
SKF AUTO LUBRICATOR- LAPE50