Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Greasing methods and systems
(491)
See Mechanical lubrication technology
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical lubrication technology
Greasing methods and systems
Lubricators
Lubricators - Accessory / spare part
PERMA TUBE UP 101393
PERMA TUBE UP 101393
HOSE
References
perma:
101393
rubix:
124A6490
ean:
4061201007805
Technical specifications
Type
Hose
See all Specifications
Product details
Technical specifications
Product details : PERMA TUBE UP 101393
PERMA hose up to 80°C aØ 8 mmxiØ 6 mm (PA)
Perma nylon hose
Technical specifications
Attributes
Logistic Weight
21
g
Type
Hose
Material
Polyamide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.75
excl. VAT
/
Each
£
6.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PERMA 101569 POLYAMID TUBING 12W 5MMX8MM 1.5MM SECTION
PERMA PLASTIC/BRASS NIPPLE PERMA-104862
SCHAEFFLER 095287540-0000 ARCALUB-C1.DRYCELL-KIT-125
OILSAFE LAOS09423 BREATHER FOR HIGH VISCOSITY LAOS PUMP, 10 MICRON
SKF AUTO LUBRICATOR- LAPN10X1
SKF LAPT1000SW FLEX TUBING 6X4X1000MM
SKF SYS24 FLX TUBE5 MTR LAPT 5000
SKF HYDRAULIC FITTING 404-611
SCHAEFFLER ARCA-GREASE-GUN LEVER GREASE GUN ARCA
PERMA NIPPLEREDUCERADAPTER PERMA-109953
PERMA LUBRICATION POCKET 101444
SKF 161-110-031+924 2/2 WAY VALVE
PERMA M10 NIPPLE ADAPTOR 104841
PERMA MOUNTING ANGLE 101430
PERMA SUPPORT ADAPTOR 109420