Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic cylinders and actuators - Accessory
FESTO 150731 FOOT MOUNTING HP-25
FESTO 150731 FOOT MOUNTING HP-25
HP Foot Mounting
References
festo:
HP-25
rubix:
118A3238
manufacturer :
150731
ean:
4052568030414
Technical specifications
Type
foot mounting
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 150731 FOOT MOUNTING HP-25
Foot Mounting HP-25 For linear drives and axes DGE, DGEL, DGP, DGPL, DGPI, DGPIL. Size=25, Corrosion resistance classification CRC=2, Product weight=61 g, Materials note=Free of copper and PTFE
Technical specifications
Attributes
Logistics dimensions (L x W x H)
45
x
25
x
20
Ā
mm
Logistic Weight
61,5Ā
g
Type
foot mounting
Connection 1
25 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
21.96
excl. VAT
/
Each
Ā£
26.35
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
FESTO 558175 MOTOR FLANGE
NORGREN QA/8063/24 MOUNTING ASSEMBLY
SMC I-G04SUS SINGLE KNUCKLE JOINT
NORGREN V70501-BAB SINGLE STATION SUB BASE
FESTO 6523 ROD CLEVIS SGA-M12
FESTO 537254 FOOT MOUNTING HNA-20-R3
FESTO 2643096 ADAPTER KIT
FESTO 4464306 MOUNTING KIT
SMC CQS-F025 FLANGE
NORGREN QA/8040/28 CENTRE TRUNNION
FESTO 8161927 ADAPTER KIT
SMC CS5063 NARROW MALE HINGE WITH SPHERICAL HEAD D.63 (WHITE ZINC)
AVENTICS 1827001459
FESTO 8161939 ADAPTER KIT
MATARA CICP032 CENTRE TRUNION TO SUIT PROFILE TYPE 32 BORE ISO/VDMA PN