References
Festo:SGA-M12
Rubix:117A1631
Manufacturer :6523
EAN:4052568110918

Documents
Product details : FESTO 6523 ROD CLEVIS SGA-M12
Rod clevis SGA-M12 With male thread, for swivelling cylinder Mounting. Size=M12, Radial deviation +/-=5 mm, Angle compensation +/-=120 deg, Assembly Position=Any, Conforms to standard=(* DIN 71752, * ISO 8140)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 114x40x29 mm |
|---|---|
| Logistic Weight | 207,9 g |
| Type | rod clevis |
| Connection 1 | m12 |
Show UNSPSC/ECL@SS
£ 86.96 excl. VAT
/ Each
£ 104.35 incl. VAT
- Delivery usually within ( 2 ) days