SMC CS5063 NARROW MALE HINGE WITH SPHERICAL HEAD D.63 (WHITE ZINC)
C95/CP95 Mounting Bracket
See technical informationSee documentsReferences
SMC:CS5063
Rubix:118A4074
Manufacturer :CS5063
EAN:3618035667517

Documents
Product details : SMC CS5063 NARROW MALE HINGE WITH SPHERICAL HEAD D.63 (WHITE ZINC)
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation. SMC's exclusive "figure 8" seal insures long cycle life.
Technical specifications
Attributes
| Logistic Weight | 590 g |
|---|---|
| Type | male head end clevis |
| Cylinder diameter | 63 mm |
Show UNSPSC/ECL@SS
£ 86.46 excl. VAT
/ Each
£ 103.75 incl. VAT
- Delivery usually within ( 8 ) days