FESTO 550908 FEED SEPARATOR HPV-10-10-A

HPV Separator

See technical informationSee documents

References

Festo:HPV-10-10-A
Rubix:123A4421
Manufacturer :550908
EAN:4052568192617
HPV-10-10-A Feed separator

Technical specifications

Typefeed separator
See all Specifications

Documents

Product details : FESTO 550908 FEED SEPARATOR HPV-10-10-A


Feed separator HPV-10-10-A Integrated SME-8-.../ SMT-8-... sensors. Optimised, accurate adaptation option with ZBH centring sleeves. Stroke=10 mm, Piston diameter=10 mm, Max. replacement accuracy=0,3 mm, Max. stem backlash Sx=0,05 mm, Max. stem backlash Sz=0,03 mm

Technical specifications


Attributes
Logistics dimensions (L x W x H)145x45x85 mm
Logistic Weight176,7 g
Typefeed separator
Connection 1m5
Cylinder diameter10 mm
£ 475.95 excl. VAT
/ Each
£ 571.14 incl. VAT
  • Delivery usually within ( 2 ) days