References
Festo:EAMM-U-145-D100-120G-188-S1
Rubix:391A0260
Manufacturer :2803622
EAN:4052568266738

Documents
Product details : FESTO 2803622 PARALLEL KIT
Parallel kit EAMM-U-145-D100-120G-188-S1 Size=145, Assembly Position=Any, Max. speed=4000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel kit EAMM-U-145-D100-120G-188-S1 suitable for electric drives. Frame size=145, Mounting position=any, Max. speed=4000 1/min, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %
Technical specifications
Attributes
| Logistic Weight | 13590 g |
|---|---|
| Type | parallel kit eamm |
Show UNSPSC/ECL@SS
£ 1,494.80 excl. VAT
/ Each
£ 1,793.76 incl. VAT
- Delivery usually within ( 6 ) days