MECALINE 866347 HRC90B PILOT BORED HUB


HRC Pilot bore Hub

References
mecaline:866347
rubix:247A3414
ean:3660338204906

Product details : MECALINE 866347 HRC90B PILOT BORED HUB


Mecaline HRC couplings are designed for use in a wide variety of general applications, a taper bush version enables a quick and simple assemby without specialist tools. Couplings cater for incidental angular, parallel and azial misalignment and absorb shock loads.
PILOT-BORED HRC COUPLING HUB HRC90

Strengths

Cast Iron

Applications

Power transmission and for shaft mis-alignment

Technical specifications


Attributes
Size90
Materialcast iron
Min. temperature-40 °C
Max. temperature100 °C
Outer diameter85 mm
Nominal torque80 N.m
Weight1.065 kg
Typeb
Show UNSPSC/ECL@SS
£ 8.42 excl. VAT
/ Each
£ 10.10 incl. VAT
  • In stock: Next day delivery