MECALINE 866350 HRC150B HRC HUB PILOT BORED


HRC Pilot bore Hub

References
mecaline:866350
rubix:200A3998
ean:3660338204937

Product details : MECALINE 866350 HRC150B HRC HUB PILOT BORED


Mecaline HRC couplings are designed for use in a wide variety of general applications, a taper bush version enables a quick and simple assemby without specialist tools. Couplings cater for incidental angular, parallel and azial misalignment and absorb shock loads.
PILOT-BORED HRC COUPLING HUB HRC150

Strengths

Cast Iron

Applications

Power transmission and for shaft mis-alignment

Technical specifications


Attributes
Size150
Materialcast iron
Min. temperature-40 °C
Max. temperature100 °C
Outer diameter150 mm
Nominal torque600 N.m
Weight5.561 kg
Typeb
Show UNSPSC/ECL@SS
£ 57.31 excl. VAT
/ Each
£ 68.77 incl. VAT
  • In stock: Next day delivery