SMC HRS012-AF-20-M THERMO CHILLER
HRS, Thermo-chiller, Compact Type
See technical informationSee documentsReferences
SMC:HRS012-AF-20-M
Rubix:394A0133
Manufacturer :HRS012-AF-20-M
EAN:3618036092288

Technical specifications
| Type | air/oil |
|---|---|
| Maximum oil flow rate | 7 l/min |
| Min. temperature | 5 °C |
Documents
Product details : SMC HRS012-AF-20-M THERMO CHILLER
Circulating Fluid Temperature Controller. Water or Air-cooled
Cooling capacity: From 1.1 to 38 kW (50 Hz)
Temperature stability: ±0.1 °C to ± 1 °C
Set temperature range: -10-45 °C
With heating function and self-diagnosis
Serial communication
Compact and lightweight.
Strengths
Compact and lightweight.
Temperature stability ± 0.1 ºC.
Improved maintenance performance.
Heating function available even with no heater.
Technical specifications
Attributes
| Type | air/oil |
|---|---|
| Maximum oil flow rate | 7 l/min |
| Min. temperature | 5 °C |
| Max. temperature | 40 °C |
| Height | 615 mm |
| Voltage | 200/230 V |
| Volume | 5 l |
| Model | hrs012-af-20-m |
| Max. service pressure | 1.8 bar |
| Minimum oil flow rate | 7 l/min |
| Oil connection | 'rc1/2' '' |
Show UNSPSC/ECL@SS
£ 4,672.45 excl. VAT
/ Each
£ 5,606.94 incl. VAT
- Usually arrives within 14 working days