SMC HRR050-WF-40-T1U THERMO CHILLER
Circulating Fluid Temperature Controller, Rack Mount Type, 415/480VAC - HRR
See technical informationSee documentsReferences
SMC:HRR050-WF-40-T1U
Rubix:394A0193
Manufacturer :HRR050-WF-40-T1U

Technical specifications
| Type | water/oil |
|---|---|
| Min. temperature | 5 °C |
| Max. temperature | 35 °C |
Documents
Product details : SMC HRR050-WF-40-T1U THERMO CHILLER
Can be mounted in a 19-inch rack
Strengths
Cooling capacity: 0.95 to 5 kW (50 Hz)
Temperature stability: ±0.1°C
Set temperature range: 5 to 35 °C; 15 to 35 °C (HRR010)
Space Saving
With heating function and self-diagnosis.
Technical specifications
Attributes
| Type | water/oil |
|---|---|
| Min. temperature | 5 °C |
| Max. temperature | 35 °C |
| Height | 710 mm |
| Voltage | 380-415 / 460-480 V |
| Volume | 5 l |
| Minimum water flow rate | 16 l/min |
| Maximum water flow rate | 16 l/min |
| Water connection | rc 1/2 (circulating fluid return/outlet); drain rc 1/4 (with cap); facility water supply rc 3/8 '' |
| Model | hrr050-wf-40-t1u |
| Max. service pressure | 5 bar |
Show UNSPSC/ECL@SS
£ 13,596.50 excl. VAT
/ Each
£ 16,315.80 incl. VAT
- Usually arrives within 14 working days