SMC HRS024-W-20 THERMO CHILLER


HRS, Thermo-chiller, Compact Type

References
smc:HRS024-W-20
rubix:394A0106
manufacturer :HRS024-W-20
brand logo
brand logo
Technical specifications
TypeWater/Oil
ModelHRS
Min. temperature5 °C
See all Specifications

Product details : SMC HRS024-W-20 THERMO CHILLER


Circulating Fluid Temperature Controller. Water or Air-cooled Cooling capacity: From 1.1 to 38 kW (50 Hz) Temperature stability: ±0.1 °C to ± 1 °C Set temperature range: -10-45 °C With heating function and self-diagnosis Serial communication Compact and lightweight.

Strengths

Compact and lightweight. Temperature stability ± 0.1 ºC. Improved maintenance performance. Heating function available even with no heater.

Technical specifications


Attributes
TypeWater/Oil
ModelHRS
Min. temperature5 °C
Max. temperature40 °C
Height615 mm
Voltage200/230 V
Capacity5 l
Maximum water flow rate29 l/min
Show UNSPSC/ECL@SS
£ 5,530.38 excl. VAT
/ Each
£ 6,636.46 incl. VAT
  • Usually arrives within 14 working days