SMC HRS400-AF-46-AK THERMO CHILLER


Thermo-chiller standard type – HRS400

References
smc:HRS400-AF-46-AK
rubix:394A0205
manufacturer :HRS400-AF-46-AK
brand logo
brand logo
Technical specifications
TypeAir/Oil
ModelHRS
Min. temperature-5 °C
See all Specifications

Product details : SMC HRS400-AF-46-AK THERMO CHILLER


Circulating Fluid Temperature Controller. Water or Air-cooled Cooling capacity: From 1.1 to 38 kW (50 Hz) Temperature stability: ±0.1 °C to ± 1 °C Set temperature range: -10-45 °C With heating function and self-diagnosis Serial communication Compact and lightweight.

Strengths

Cooling capacity: 38 kW Heating capacity: 8 kW Temperature stability ±0.1 °C Waterproof specification - IPX4 Set temperature range: 5 to 35 °C Max. ambient temperature: 45 °C Applicable to deionised water piping, non-copper materials used.

Technical specifications


Attributes
TypeAir/Oil
ModelHRS
Min. temperature-5 °C
Max. temperature45 °C
Height1722 mm
Voltage380/415 V
Capacity60 l
Show UNSPSC/ECL@SS
£ 40,248.45 excl. VAT
/ Each
£ 48,298.14 incl. VAT
  • Usually arrives within 14 working days