SMC HRS030-A-20-BMT THERMO CHILLER
HRS, Thermo-chiller, Compact Type
See technical informationSee documentsReferences
SMC:HRS030-A-20-BMT
Rubix:394A0127
Manufacturer :HRS030-A-20-BMT

Documents
Product details : SMC HRS030-A-20-BMT THERMO CHILLER
Circulating Fluid Temperature Controller. Water or Air-cooled
Cooling capacity: From 1.1 to 38 kW (50 Hz)
Temperature stability: ±0.1 °C to ± 1 °C
Set temperature range: -10-45 °C
With heating function and self-diagnosis
Serial communication
Compact and lightweight.
Strengths
Compact and lightweight.
Temperature stability ± 0.1 ºC.
Improved maintenance performance.
Heating function available even with no heater.
Technical specifications
Attributes
| Type | air/oil |
|---|---|
| Min. temperature | 5 °C |
| Max. temperature | 40 °C |
| Height | 660 mm |
| Voltage | 200/230 V |
| Volume | 5 l |
| Model | hrs |
Show UNSPSC/ECL@SS
£ 8,334.50 excl. VAT
/ Each
£ 10,001.40 incl. VAT
- Usually arrives within 14 working days