SMC HRS040-A-20-T1-X158 THERMO CHILLER
Thermo-chiller Low-temperature Type – HRS040-A-20-T1-X158/X164
See technical informationSee documentsReferences
SMC:HRS040-A-20-T1-X158
Rubix:394A0213
Manufacturer :HRS040-A-20-T1-X158

Documents
Product details : SMC HRS040-A-20-T1-X158 THERMO CHILLER
Circulating Fluid Temperature Controller. Water or Air-cooled
Cooling capacity: From 1.1 to 38 kW (50 Hz)
Temperature stability: ±0.1 °C to ± 1 °C
Set temperature range: -10-45 °C
With heating function and self-diagnosis
Serial communication
Compact and lightweight.
Strengths
Cooling capacity: 3800 W, 1000 W (-10 ºC)
Temperature stability ±0.1 °C
Waterproof specification - IPX4
Set temperature range: -10 to 40 °C, Max. ambient temperature: 40 °C.
Technical specifications
Attributes
| Type | air/oil |
|---|---|
| Min. temperature | 5 °C |
| Max. temperature | 40 °C |
| Height | 676 mm |
| Voltage | 200/230 V |
| Volume | 5 l |
| Model | hrs |
Show UNSPSC/ECL@SS
£ 6,842.38 excl. VAT
/ Each
£ 8,210.86 incl. VAT
- Usually arrives within 14 working days