MECALINE 890289 TB28-14M-55F P28-14M-55MMTL-2012 TAPER LOCK TIMING PUL
HTD Timing Pulley for taper bush
See technical informationReferences
Mecaline:TB28-14M-55F
Rubix:254A9665
Manufacturer :890289
EAN:3660338428388

Product details : MECALINE 890289 TB28-14M-55F P28-14M-55MMTL-2012 TAPER LOCK TIMING PUL
Mecaline synchronous pulleys are available in PC and HTD profile. Using high grade C45 stee, Aluminium or Cast Iron with black phosphate, in pilot bore or taper bush options. All Mecaline synchronous pulleys are interchangeable with market brands. Conform to ISO13050 standard.
TIMING PULLEY HTD TB28-14M-55F Taper Bored 2012)
Strengths
Steel
Applications
For synchronous power transmission
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Number of teeth | 28 |
| Belt width | 55 mm |
| Taper bush | 2012 |
| Material | steel |
| Type | 4f |
| Pitch diameter | 124.78 mm |
| Outer diameter | 122.12 mm |
| Outside diameter incl. flanges | 128 mm |
| Total width | 32 mm |
Show UNSPSC/ECL@SS
£ 73.55 excl. VAT
/ Each
£ 88.26 incl. VAT
- In stock: Next day delivery
