FENNER HTD TIMING PULLEY 14MM PITCH 30 TEETH TAPER BORED 2517
Timing belt pulley for taper-lock bushings
See technical informationReferences
Fenner:30-14M55-FEN
Rubix:406A5247
Manufacturer :043P0030

Product details : FENNER HTD TIMING PULLEY 14MM PITCH 30 TEETH TAPER BORED 2517
Timing Pulley HTD 30-14M-055 Taper Lock 2517 GG
Technical specifications
Attributes
| Profile | htd 14m |
|---|---|
| Number of teeth | 30 |
| Belt width | 55 mm |
| Taper bush | 2517 |
| Material | cast iron en-gjl-200 |
| Type | htd timing pulley (14 mm pitch) for 55 mm wide belt, for taper-lock removable hub |
| Pitch diameter | 133.69 mm |
| Outer diameter | 130.99 mm |
| Outside diameter incl. flanges | 130.99 mm |
| Total width | 70 mm |
| Hub diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 151.90 excl. VAT
/ Each
£ 182.28 incl. VAT
- Delivery usually within ( 2 ) days
