MECALINE 44-5M-15 1108 P44-5M-15 HTD TIMING PULLEY TAPER BORED
HTD Timing Pulley for taper bush
See technical informationReferences
Mecaline:TB44-5M-15F
Rubix:45036444
Manufacturer :890121
EAN:3660338426728

Product details : MECALINE 44-5M-15 1108 P44-5M-15 HTD TIMING PULLEY TAPER BORED
Mecaline synchronous pulleys are available in PC and HTD profile. Using high grade C45 steel and cast iron with black phosphate, in pilot bore and taper bush options. All Mecaline synchronous pulleys are interchangeable with market brands. Conform to ISO13050 standard.
TIMING PULLEY HTD TB44-5M-15F (1108)
Strengths
Steel
Applications
For synchronous power transmission
Technical specifications
Attributes
| Profile | 5m |
|---|---|
| Number of teeth | 44 |
| Belt width | 15 mm |
| Taper bush | 1108 |
| Material | steel |
| Type | 3f |
| Pitch diameter | 70.03 mm |
| Outer diameter | 68.89 mm |
| Outside diameter incl. flanges | 75 mm |
| Total width | 25 mm |
Show UNSPSC/ECL@SS
£ 10.19 excl. VAT
/ Each
£ 12.23 incl. VAT
- In stock: Next day delivery
