CLASSICAL TIMING PULLEY 3/4 INCH LIGHT PITCH 32 TEETH TAPER BORED
Timing belt pulley for taper-lock bushings
See technical informationReferences
Fenner:32L075-FEN
Rubix:405A9767
Manufacturer :023D0032

Product details : CLASSICAL TIMING PULLEY 3/4 INCH LIGHT PITCH 32 TEETH TAPER BORED
Timing Pulley 32L075 Taper Lock® 1108 GG
Technical specifications
Attributes
| Profile | l |
|---|---|
| Number of teeth | 32 |
| Belt width | 19.05 mm |
| Taper bush | 1108 |
| Material | steel |
| Type | synchronous toothed pulley for removable hub (taper-lock) |
| Pitch diameter | 97.02 mm |
| Outer diameter | 96.26 mm |
| Outside diameter incl. flanges | 96.26 mm |
| Total width | 25 mm |
| Hub diameter | 70 mm |
Show UNSPSC/ECL@SS
£ 53.79 excl. VAT
/ Each
£ 64.55 incl. VAT
- Delivery usually within ( 2 ) days
