HTD Timing Pulley for taper bush
Profile | 8m |
---|---|
Number of teeth | 22 |
Belt width | 20 mm |
Profile | 8m |
---|---|
Number of teeth | 22 |
Belt width | 20 mm |
Taper bush | 1008 |
Material | steel |
Type | 5f |
Pitch diameter | 56.02 mm |
Outer diameter | 54.65 mm |
Outside diameter incl. flanges | 60 mm |
Total width | 22 mm |
Usually arrives within 14 working days