MECALINE 890125 TB72-5M-15 P72-5M-15MMTL-1610 TAPER LOCK TIMING PULLEY
HTD Timing Pulley for taper bush
See technical informationReferences
Mecaline:TB72-5M-15
Rubix:254A9546
Manufacturer :890125
EAN:3660338426766

Product details : MECALINE 890125 TB72-5M-15 P72-5M-15MMTL-1610 TAPER LOCK TIMING PULLEY
Mecaline synchronous pulleys are available in PC and HTD profile. Using high grade C45 steel and cast iron with black phosphate, in pilot bore and taper bush options. All Mecaline synchronous pulleys are interchangeable with market brands. Conform to ISO13050 standard.
TIMING PULLEY HTD TB72-5M-15 (1610)
Strengths
Steel
Applications
For synchronous power transmission
Technical specifications
Attributes
| Profile | 5m |
|---|---|
| Number of teeth | 72 |
| Belt width | 15 mm |
| Taper bush | 1610 |
| Material | steel |
| Type | 8 |
| Pitch diameter | 114.59 mm |
| Outer diameter | 113.45 mm |
| Outside diameter incl. flanges | 114.59 mm |
| Total width | 25 mm |
| Hub diameter | 92 mm |
Show UNSPSC/ECL@SS
£ 32.03 excl. VAT
/ Each
£ 38.44 incl. VAT
- In stock: Next day delivery
