HTD Timing Pulley for taper bush
Profile | 14M |
---|---|
Number of teeth | 72 |
Belt width | 55 mm |
Profile | 14M |
---|---|
Number of teeth | 72 |
Belt width | 55 mm |
Taper bush | 3020 |
Material | Cast Iron |
Type | 9W |
Pitch diameter | 320.86 mm |
Outer diameter | 318.06 mm |
Total width | 51 mm |
Hub diameter | 170 mm |
Usually arrives within 14 working days