FENNER HTD TIMING PULLEY 14MM PITCH 64 TEETH TAPER BORED 3525
Timing belt pulley for taper-lock bushings
See technical informationReferences
Fenner:64-14M85-FEN
Rubix:406A1193
Manufacturer :043R0064

Product details : FENNER HTD TIMING PULLEY 14MM PITCH 64 TEETH TAPER BORED 3525
Timing Pulley HTD 64-14M-085 Taper Lock 3525 GG
Technical specifications
Attributes
| Profile | htd 14m |
|---|---|
| Number of teeth | 64 |
| Belt width | 85 mm |
| Taper bush | 3525 |
| Material | grey cast iron |
| Type | 7f |
| Pitch diameter | 285.21 mm |
| Outer diameter | 282.41 mm |
| Outside diameter incl. flanges | 282.41 mm |
| Total width | 102 mm |
| Hub diameter | 240 mm |
| Finished bore | 100 mm |
Show UNSPSC/ECL@SS
£ 345.86 excl. VAT
/ Each
£ 415.03 incl. VAT
- Delivery usually within ( 2 ) days
