HTD Timing Pulley
Profile | 5m |
---|---|
Number of teeth | 72 |
Belt width | 15 mm |
Profile | 5m |
---|---|
Number of teeth | 72 |
Belt width | 15 mm |
Material | aluminium |
Type | 6w |
Pitch diameter | 114.59 mm |
Outer diameter | 113.45 mm |
Total width | 30 mm |
Hub diameter | 45 mm |
Pre-borehole | 8 mm |
In stock: Next day delivery