HTD Timing Pulley
Profile | 8m |
---|---|
Number of teeth | 44 |
Belt width | 30 mm |
Profile | 8m |
---|---|
Number of teeth | 44 |
Belt width | 30 mm |
Material | steel |
Type | 6f |
Pitch diameter | 112.05 mm |
Outer diameter | 110.67 mm |
Outside diameter incl. flanges | 120 mm |
Total width | 48 mm |
Hub diameter | 75 mm |
Pre-borehole | 15 mm |
In stock: Next day delivery