HTD Timing Pulley
Profile | 5M |
---|---|
Number of teeth | 48 |
Belt width | 15 mm |
Profile | 5M |
---|---|
Number of teeth | 48 |
Belt width | 15 mm |
Material | Aluminium |
Type | 6W |
Pitch diameter | 76.39 mm |
Outer diameter | 75.25 mm |
Total width | 30 mm |
Hub diameter | 45 mm |
Pre-borehole | 8 mm |
Usually arrives within 14 working days