GISS HVW001 WAISTCOAT EN ISO 20471 CLASS2 HV YELLOW M


HVW001 Hi-Vis Waistcoat

References
giss:UK-HVW001-YELL-M
rubix:223A2862
manufacturer :HVW001-YELL-M
brand logo
brand logo
Technical specifications
ColourYellow
SizeM
Class EN204712

Product details : GISS HVW001 WAISTCOAT EN ISO 20471 CLASS2 HV YELLOW M


• Standard: EN ISO20471
• Vest in fluorescent polyester mesh.
• Reflecting double belt harness bands Class 2.
• Hook & Loop fastening

Technical specifications


Attributes
ColourYellow
SizeM
Class EN204712
Show UNSPSC/ECL@SS
£ 2.28 excl. VAT
/ Each
£ 2.74 incl. VAT
  • In stock: Next day delivery