References
Mascot:50187-874-17-XS/S ONE
Rubix:379A8915
EAN:5707209742506

Product details : MASCOT 50187 WEYBURN TRAFFIC VEST HV YEL XS/S
With hook and loop fastening at the front. Rib at edge. Large in size – designed to be worn over other clothing.
Technical specifications
Attributes
| Logistic Weight | 170 g |
|---|---|
| Colour | yellow |
| Size | xs/s |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 10.85 excl. VAT
/ Each
£ 13.02 incl. VAT
- Usually arrives within 14 working days
