GISS HVW001 WAISTCOAT EN ISO 20471 CLASS2 HV ORANGE 2XL


HVW001 Hi-Vis Waistcoat

References
giss:UK-HVW001-ORG-2XL
rubix:223A2845
manufacturer :HVW001-ORG-2XL
brand logo
brand logo
Technical specifications
ColourOrange
Size2XL
Class EN204712

Product details : GISS HVW001 WAISTCOAT EN ISO 20471 CLASS2 HV ORANGE 2XL


• Standard: EN ISO20471
• Vest in fluorescent polyester mesh.
• Reflecting double belt harness bands Class 2.
• Hook & Loop fastening

Technical specifications


Attributes
ColourOrange
Size2XL
Class EN204712
Show UNSPSC/ECL@SS
£ 2.28 excl. VAT
/ Each
£ 2.74 incl. VAT
  • In stock: Next day delivery