GISS HVW001 WAISTCOAT EN ISO 20471 CLASS2 HV YELLOW 2XL


HVW001 Hi-Vis Waistcoat

References
giss:UK-HVW001-YELL-2XL
rubix:223A2839
manufacturer :HVW001-YELL-2XL
brand logo
brand logo
Technical specifications
Colouryellow
Size2xl
Class EN204712

Product details : GISS HVW001 WAISTCOAT EN ISO 20471 CLASS2 HV YELLOW 2XL


• Standard: EN ISO20471
• Vest in fluorescent polyester mesh.
• Reflecting double belt harness bands Class 2.
• Hook & Loop fastening

Technical specifications


Attributes
Colouryellow
Size2xl
Class EN204712
Show UNSPSC/ECL@SS
£ 2.28 excl. VAT
/ Each
£ 2.74 incl. VAT
  • In stock: Next day delivery