PORTWEST S476 BERLIN HI-VIS EXECUTIVE VEST YELLOW XXL


S476 - Berlin Executive Vest

References
portwest:S476YERXXL
rubix:1272067
ean:5036108137411
brand logo
brand logo
brand logo
Technical specifications
ColourYellow
Size2XL
Class EN204712
See all Specifications

Product details : PORTWEST S476 BERLIN HI-VIS EXECUTIVE VEST YELLOW XXL


Revolutionary in its design, the executive vest combines the light weight of a waistcoat with the practicality of pockets for those situations when a jacket may be too warm. A clear ID pocket for security passes and cards complements this unique garment.

Strengths

- Front zip opening for easy access
- 7 pockets for ample storage
- Two lower patch pockets
- Phone and pen holder pocket
- Dual ID holder allows use of both portrait and landscape ID card display
- Radio loop for easy clipping of a radio
- D-ring for keys or ID cards
- Certified to EN ISO 20471 after 50x washes
- Complies with RIS 3279-TOM for rail industry (orange only)
- CE certified
- Retail bag which aids presentation for retail sales
brand logo

Technical specifications


Attributes
ColourYellow
Size2XL
Class EN204712
Main materialPolyester
Material100% Polyester
Show UNSPSC/ECL@SS
£ 7.44 excl. VAT
/ Each
£ 8.93 incl. VAT
  • In stock: Next day delivery