ENERPAC RWH120 MAX 5000PSI 350 BAR 6.9 TON C4016C


Hydraulic Cylinder

References
enerpac:RWH120
rubix:270A1015
brand logo
brand logo
Technical specifications
Cylinder stroke8.1 mm
TypeHydraulic Cylinder

Product details : ENERPAC RWH120 MAX 5000PSI 350 BAR 6.9 TON C4016C


Strengths

•Load can be attached to either end of the cylinder, providing a choice of push or pull actions - both realizing full cylinder capacity
Very high cylinder capacities contained within small dimensions allow compact fixture designs
Spring return operation allows for easy unloading of the workpiece
Threaded collars and base mounting holes allow mounting flexibility, including table-top surfaces and T-slots
Nickel-plated plungers, plunger wipers and internal venting prevent corrosion and support longer operation life on all HCS models

Applications

Upgrading Mechanical Clamping;Production Pressing;Punching and Crimping Operations

Technical specifications


Attributes
Cylinder stroke8.1 mm
TypeHydraulic Cylinder
Show UNSPSC/ECL@SS
£ 651.91 excl. VAT
/ Each
£ 782.29 incl. VAT
  • Usually arrives within 14 working days