Hydraulic Force and Pressure Gauge
Min. service pressure | 0 bar |
---|---|
Max. service pressure | 700 bar |
Connecting diameter | 1/4 '' |
Min. service pressure | 0 bar |
---|---|
Max. service pressure | 700 bar |
Connecting diameter | 1/4 '' |
Material | Stainless Steel |
Outer diameter | 100 mm |
Type | Pressure Gauge |
Usually arrives within 14 working days